Summer socks
Work sock summer
SOCKS SUMMER GREY/BLUE 42/44
Art.-no. M451064002
EAN 4251596895112
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Protection and support thanks to Comfort Step foot sole
- Temperature-regulating fabric
- Wear resistance thanks to CORDURA® (extremely abrasion-resistant) on the heel and on the top
- Foot sole adapted for left and right feet
- Antibacterial treatment
Datasheets(X)
Colour | Grey |
Size | 42-44 |
Material | 73% polyamide, 22% polypropylene, 5% elasthane |
Washable at | 40°C |
Care instruction | Do not bleach, Do not iron, Do not dry clean, Do not dry in drum dryer |