Submersible pump type UB
UB submersible pump
SUBMPMP-GREY-283L/MIN
Art.-no. 099370290
EAN 4056807802558
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Suitable for dry running
- Replaceable, longitudinally water-tight, sealed cable entry
- Up to 10 mm grain size
- Controllable oil chamber
- Incl. Storz C coupling and float
Datasheets(X)
Max. feed quantity | 283.33 l/min |
Max. delivery height | 9 m |
Weight of machine | 13.5 kg |
Connection coupling | Storz C |
Cable length | 10 m |
Min./max. temperature conditions | -20 to 40 °C |
Residual water height | 90 mm |
Max. grain size | 10 mm |