Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Submersible pump type N

Submersible pump N
SUBMPMP-N-240L/MIN

Art.-no. 099370285

EAN 4056807787794

-,--
price per selected packing unit
| Individual prices for customers after login
Submersible pump type N

Art.-no. 099370285

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Small and robust submersible waste water pump, suitable for use in a broad range of applications wherever water needs to be moved

Pump suitable for prolonged use with low water level and ‘sip mode’


Thanks to double-jacket cooling



Reliable operation even under the toughest conditions and over long periods of time


Double silicon carbide slide ring seal



Motor does not overheat


Integrated auto cut-off/guard system



Incl. Storz C coupling and float

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for rainwater, groundwater and water containing sand as well as on construction sites, in industry and in the home

Max. feed quantity

240 l/min

Max. delivery height

11 m

Weight of machine

12.1 kg

Connection coupling

Storz C

Cable length

10 m

Min./max. temperature conditions

0 to 40 °C

Residual water height

50 mm

Max. grain size

7.5 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Construction and industrial hose

CONSTRHOSE-INDHOSE-PROFI-52MM-(GR-C)-20M

Made in Germany
x 1 pcs
Construction hose

CONSTRHOSE-52MM-(GR-C)-20M

Extremely light and flexible
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information