Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Submersible pump type HS

Submersible pump HS
SUBMPMP-HS

Art.-no. 099370260
EAN 4038898674269
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
Small and robust waste water pump, suitable for use in a broad range of applications

Long-lasting, simple maintenance process


  • Comes without a wear plate

Impeller made of polyurethane; pump housing made of GGG70 cast iron



Wear-resistant pump housing


  • Resistant to abrasion, long service life

  • Only three screws need to be removed in order to reach the impeller.


Newly developed motor


Aluminium motor housing ensures exceptional cooling of the motor while maintaining a low weight



Built-in thermal switch for


  • protection against overload

  • protection against dry-running


Scope of delivery


  • 1x cable 10 m with plug

  • 1x 2" threaded connection, external thread, fixed Storz C coupling (2" internal thread)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for rainwater, groundwater and water containing sand on construction sites, in industry and in the home. For removing sediment.

Max. feed quantity

100 l/min

Max. delivery height

8 m

Nominal voltage

230 V/AC

Nominal current

2.6 A

Motor output

0.4 kW

Weight of machine

11 kg

Connection thread

ET 2 inch

Connection coupling

Storz C

Cable length

10 m

Min./max. temperature conditions

0 to 40 °C

Residual water height

90 mm

Max. grain size

7 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information