Submersible pump type HS
Submersible pump HS
SUBMPMP-HS
Art.-no. 099370260
EAN 4038898674269
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Long-lasting, simple maintenance process
- Comes without a wear plate
Impeller made of polyurethane; pump housing made of GGG70 cast iron
Wear-resistant pump housing
- Resistant to abrasion, long service life
- Only three screws need to be removed in order to reach the impeller.
Newly developed motor
Aluminium motor housing ensures exceptional cooling of the motor while maintaining a low weight
Built-in thermal switch for
- protection against overload
- protection against dry-running
Scope of delivery
- 1x cable 10 m with plug
- 1x 2" threaded connection, external thread, fixed Storz C coupling (2" internal thread)
Datasheets(X)
Suitable for rainwater, groundwater and water containing sand on construction sites, in industry and in the home. For removing sediment.
Max. feed quantity | 100 l/min |
Max. delivery height | 8 m |
Weight of machine | 11 kg |
Connection coupling | Storz C |
Cable length | 10 m |
Min./max. temperature conditions | 0 to 40 °C |
Residual water height | 90 mm |
Max. grain size | 7 mm |