Submersible pump Easy-Sub 400W
Submersible pump Easy-Sub 400W
SUBMPMP-(EASY-SUB)-400W
Art.-no. 099370280
EAN 4052703044443
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Grain size up to 10 mm
- Cable length 20 m + safety plug
- Fully submersible to 3 bar
- Longitudinally water-tight cable entry protects the winding from water ingress
- Prevents the motor from overheating on rotor blocking, unequal phases, voltage fluctuations
- Low-wear F-impeller (free current vortex)
- Incl. Storz C-coupling
Datasheets(X)
Draining ditches, shafts and containers, drainage systems and water removal
Max. feed quantity | 220 l/min |
Max. delivery height | 11.5 m |
Weight of machine | 13 kg |
Connection coupling | Storz C |
Min./max. temperature conditions | 0 to 40 °C |
Residual water height | 88 mm |
| Performance data | ∅ pressure joint | 2 inch | |
| Feed medium | Type of medium | Wastewater up to 10 mm grain size | |
| Temperature | 0–40°C | ||
| Pump | Components | Impeller | F-impeller (free flow vortex) |
| Shaft seal | Double slide ring seal with additional shaft sealing ring | ||
| Material | Impeller | Polyurethane | |
| Housing | Grey cast iron | ||
| Installation unit | Stainless steel VA (1.4301) | ||
| Slide ring seal | Coal against ceramic | ||
| Engine | Design | Fully submersible, IP 68 wet installation | |
| Voltage | 230 V | ||
| Motor protection (installed) | Thermal protection | ||
| Material | Housing | Stainless steel VA (1.4301) | |
| Shaft | Stainless steel VA (1.4024) | ||
| Cable | Rubber, H07 RN-F (20 m) | ||
| Pressure outlet | Threaded connection Storz C | ||