Submersible pump Classic
Submersible pump Classic
SUBMPMP-(SIMER CLASSIC)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Aluminium housing with stove enamelling
- Oil-filled motor for continuous operation with overload protection
- Self-aspirating
The device is not suitable for use with salt water or brine.
Delivery height m | Power l/min |
Performance data | |
1 | 70 |
2 | 63 |
3 | 55 |
4 | 43 |
5 | 28 |
6 | 10 |
Datasheets(X)
Pumping dry flooded cellars and low-lying building sections. Draining pits and soakaways. Pumping out garden ponds and swimming pools when no persons are present. Extracting water during core drilling and concrete cutting work. Draining and refilling containers.
Max. feed quantity | 70 l/min |
Max. delivery height | 6 m |
Nominal voltage | 230 V/AC |
Nominal current | 1 A |
Motor output | 190 W |
Weight of machine | 5 kg |
Connection thread | 1/2 inch |
Cable length | 10 m |
Residual water height | 2 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!