Subassembly element set For height compensation when installing shower boards
Subassembly element set
SUBSTRELMNT-SET-900X900X20/30/40
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Material | EPS - Expanded polystyrene |
Volumetric weight | 30 kg/m³ |
Plate thickness | 20 mm, 30 mm, 40 mm |
Length x width | 900 x 900 mm |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt