Stud with small head DIN 1434, steel, zinc-plated, blue passivated (A2K)
DIN 1434 steel zinc plated
BLT-SPLT-DIN1434-(A2K)-12X60/4,0
Art.-no. 026000125
EAN 4047376517127
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 12 mm |
Length (l1) | 60 mm |
Head diameter (dk) | 17 mm |
Head height (k1) | 3 mm |
Distance from bolt end to centre of hole (le) | 5 mm |
Diameter of hole (d2) | 4 mm |
Standards | DIN 1434 |
Material | Steel |
Surface | Zinc plated |
Form | B |
