Stud screw A2 stainless steel
Stainless steel A2 plain
STUDSCR-A2-M10X120
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/36706.jpg)
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter x length (d) | M10 x 120 mm |
Material | Stainless steel A2 |
Width across flats (SW) | 8 mm |
Thread length (thread for woodwork) | 60 mm |
Thread length (metric thread) | 50 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!