Stud bolts
Steel zinc plated metric thread
BLT-WING-WO-(A2K)-M6X18
Art.-no. 023416 18
EAN 4011231287241
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- As branches from the mounting cube for plumbing pipe clamps
- As direct suspension in conjunction with drop-in anchor and plumbing pipe clamp
Our Cradle to Cradle Certified® products are resource-conserving and low-polluting. The standard assesses the safety, recyclability and pollutant content of materials in the end product. The special focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Datasheets(X)
![]() | |
Thread type 2 | Metric thread |
Nominal diameter (d1) | 6 mm |
Length (l1) | 18 mm |
Thread length (metric thread) (l2) | 8.5 mm |
Thread length 2 (metric thread) (l3) | 8.5 mm |
Material | Steel |
Surface | Zinc plated |
Weight | 4 g |
