Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Strut extension

Strut extension
STRUTEXT-F.CLIMBOVER-LANDLDR

Art.-no. 0962931917
EAN 4062856368426
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
Universal for aluminium leaning ladders for easy and safe climbing over
  • Extremely safe, as climbing over simply takes place between the strut extensions

  • The position can be adjusted in three stages depending on the roof slope

  • Folds parallel to the strut, can remain on the ladder without disturbing during transport/storage. Can also be used as leaning ladder.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium / aluminium

For beam width

up to 25 mm

For beam height

58-102 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information