Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Structural adhesive PUR Rapid

Structural adhesive, PUR Rapid
STRUCADH-KD-PUR-RAPID-TRANSP-310ML

Art.-no. 0892100102

EAN 4024835090926

-,--
price per selected packing unit
| Individual prices for customers after login
Structural adhesive PUR Rapid

Art.-no. 0892100102

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Rapid PUR structural adhesive for high-strength bonded connections in trade and industry

Proven adhesive properties


Tested stress group D4 in accordance with DIN EN 204 by ift Rosenheim



Meets the window construction requirement according to DIN EN 14257 (WATT 91)



Adheres to a wide variety of materials


  • Can subsequently be powder-coated (200°C/30 min)

  • Compatible with natural stone


Paste-like, thixotropic


Due to the paste-like, thixotropic composition, the adhesive does not run or drip off and thus allows use in vertical applications



The adhesive is mildly foaming and is therefore well suited to use on slightly uneven surfaces



High resistance (short-term against diluted acids, alkalis and solvents)



Can be sanded and painted over



Silicone- and solvent-free

Proof of Performance

Tested stress group D4 in accordance with DIN EN 204 by ift Rosenheim

Notice
  • The viscosity of 1-C-PUR adhesives when processed at +15°C is approximately double that when used at +25°C.

  • Sunlight discolours the adhesive but does not affect the adhesive strength

  • Bonding aluminium, copper, brass: Only on chemically pre-treated or coated surfaces: these materials cannot be permanently bonded in an age-resistant manner without appropriate pre-treatment of the bonding surfaces.

  • Powder-coated workpieces should always be cleaned with cleaner type 60 (art. no.: 0892130030/0892130031); powder coatings with PTFE components cannot be reliably bonded without pre-treatment (e.g. plasma process).

  • Pressing force: ≥0.015 N/mm² for surface bonding and ≥1 N/mm² for bonding solid wood to solid wood

  • For bonding gap thicknesses ≥ 2.0 mm, the bonding, pressing and hardening times are considerably longer, bonding gap thicknesses ≥ 3 mm are not possible.

  • If moisture is expected to have an impact, the bonding gaps/bonding surfaces must also be sealed/protected with a suitable sealing compound!

  • When bonding metals to absorbent materials (e.g. wood, construction materials etc.), the moisture can be slowly transported through the bonding gap by the absorbent material onto the metal surface, where it can cause corrosion damage to the metal. The metallic bonding surface must therefore have suitable corrosion protection, e.g. paint or powder coating!

  • When bonding different materials (with different expansion properties), the bonding gap dimensions must be adapted according to the long-term behaviour.

  • The bonded workpieces should not be coated until after the adhesive is fully hardened; if they are coated too early, the formation of bubbles in the coating cannot be ruled out.

  • In the production and processing of stainless steel, auxiliary materials such as wax, oils etc. are used. These materials usually cannot be simply wiped clean. It has been shown that after cleaning with solvents, grinding or (even better) sandblasting the surface, followed by repeated cleaning with solvents, delivers considerably better bonding results.

  • Zinc-plated sheets should always be protected against the permanent influence of moisture. To prevent the formation of "white rust", any moisture that arises must be prevented from coming into contact with the bonding surface.

  • Bonding larch: 1C-PUR adhesives must never be used for bonding larch surfaces in outdoor areas. The substance "arabinogalactan" which is contained in the wood, or forms within it, considerably weakens the bonding strength! No problems have been identified with PVAC and EPOXI adhesives.

  • When bonding solid wood, the adhesive should preferably be applied to both bonding surfaces.

  • For bonding solid wood in outdoor applications, suitable tests should be performed to determine the optimum permanent bond depending on the type of wood, weather intensity, surface protection and geometry of the bonding gap.

  • Skin-forming and joining times, as well as the respective pressing and processing times required, are influenced by criteria such as material, temperature, amount applied and air moisture, amongst others. As a result, they can only be precisely determined through independent tests. Corresponding safety margins for the specified reference values should be accounted for by the installer.
Application area
ASSEMBLY ADHESIVES
Multi high-strength adhesive
0893 100 110
Multi-fibre adhesive
0893 100 115
PUR Rapid
0892 100 102
Assembly adhesive solvent-free
0893 100 100
PlasticsABS

4,2

4,2

4,2

2

MetalAluminium

4,1

4,1

4,1

1

Lead----
Stainless steel

5

5

5

1

Copper

5,4,1

5,4,1

5,4,1

Brass

5,4,1

5,4,1

5,4,1

x
Steel/iron

5,4,1

5,4,1

5,4,1

1

Zinc-

GRP

5

5

5

2

Rubber/neoprene

5

5

5

-
Hard foams

2

PE----
PMMA---

2

Polyamide

---
Polycarbonate

5

--

2

Polystyrene (not foam!)----
PP----
PTFE----
PVC (not soft PVC!)

6

6

-

2

Silicone----
Styrofoam

Painted surfacesPainted surfaces
(Two-part paints, stove enamels,
cathodic dip painted panels)

5

5

5

-
Wood and wood materialsWood (including MDF, chipboard)

HPL laminated panels (Resopal, Ultrapas)

Decorative panels

5

xx

Cork

Stone and construction materialsConcrete

3

3

3

3

Bituminous surfaces----
Aerated concrete, gypsum, gypsum plasterboard

3

3

3

3

Synthetic stone (Corian, Varicor)

3

Delicate natural stone (e.g. marble)

-
Stone

Cemented fibreboards

3

--

3

OtherEnamel

5

5

5

-
Glass----
Fibreglass

-
Mirror----
Porcelain, ceramic, tiles

-
Paper

Cardboard

Mesh----
Leather

-
Optimisation table
Surface/material Optimisation steps* Notes
Anodised aluminium1. Activating Cleaner
2. AdhesionPlus metal primer
Aluminium (AlMg3, AlMgSi1) 1.   Basic cleaning with cleaner type 60
2.   Sand lightly with a very fine abrasive fleece
3.   Post-cleaning with cleaner type 60
4.   Activating Cleaner
5.   AdhesionPlus metal primer
Non-ferrous base metals (brass, copper, bronze etc.)The use of AdhesionPlus metal primer is mandatory!
Stainless steel (rustproof)
Steel (St 235 etc.)In components susceptible to corrosion: 2-component PU or epoxy corrosion protection required!
Zinc-plated steel (hot-dip or galvanised)Corrosion
ZincFormation of white rust when moisture is present
Powder coatings (PES, EP/PES)Cleaner type 60Preliminary testing is recommended for applications involving significant forces or a damp environment.
2-component top-coat, water- or solvent-based (PUR, acrylic) Varioprimer safe + easyDue to the large number of paints available, this information is only a guide. Please perform preliminary tests where necessary.
2-component primers, water- or solvent-based
(PUR, acrylic, epoxy resin)
Varioprimer safe + easy
Cathodic dip coating
(E-coating)
Activating Cleaner
Coil-coat coatingActivating Cleaner
ABS1. Activating Cleaner
2. AdhesionPlus primer for P/W/S
GFRP (unsaturated polyester), gelcoat side or SMC1.  Basic cleaning with cleaner type 60
2.  Sand with "very fine" or grain 60–80 abrasive fleece and then vacuum.
3.  Post-cleaning with cleaner type 60
Adhesive surface must be protected against UV radiation (opaque cover).
Hard PVCCleaner Type 10 or Type 60
Wood, plywood, MDF, wood products and corkDust removal
HPL laminated panels (Resopal, Ultrapas)Cleaner Type 60
Enamel, porcelain, ceramic, tiles1. Cleaner Type 60
2. Varioprimer safe + easy
Concrete, mineral mortar, plaster and cement fibre board1. Dust removal
2. Deep-penetrating primer
Synthetic stone (Corian, Varicor)Cleaner Type 60

Tested stress group D4 in accordance with DIN EN 204 by ift Rosenheim

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For structural temperature- and water-resistant adhesive joints in wooden window construction (slot/pin gluing), staircase construction and in the wooden house door sector, e.g. for gluing board joints of wooden and house door cassettes in accordance with DIN EN 204 D4.


In aluminium window and door construction for bonding aluminium corner connectors into hollow profile chambers.

Instructions

The application surfaces must be clean, dry and free of grease. For pre-treatment, please refer to the optimisation table in the technical data sheet.



Adhesive is applied to one of the bonded parts as a bead, or applied over the whole surface using the toothed spatula. Adhesive application thickness max. 3 mm. Join parts within approx. 5 min. Adhesive is moisture-hardening.


For more information, please refer to the technical data sheet.

Contents

310 ml

Container

Cartridge

Chemical basis

Polyurethane

Colour

Transparent, yellowish

Density/conditions

1.12 g/cm³ / at 20°C, EN 542

Application quantity min./max. / conditions

200-250 g/m² / depending on base material

Min. wet skin-formation time/conditions

5 min/ at 20°C and 50% relative humidity

Min. dry skin-formation time/conditions

10 min / at 20°C and 50% relative humidity

Min. functional strength / conditions

30 min / at 20°C, 50% relative humidity

Max. final strength

7 d

Full curing speed/conditions

1 mm/d / 20°C and 50% relative humidity

Min./max. processing temperature

7 to 35 °C

Min./max. temperature resistance

-30 to +110 °C

Max. short-term temperature resistance

+200 °C

Short term temperature resistance max. /conditions

+200 °C / Briefly max. 30 min.

Min. combined tension and shear resistance

14 N/mm²

Conditions for combined tension and shear resistance

in accordance with EN 1465

Short-term resistance against

Diluted lye, Diluted acids, Solvents

Shelf life from production/conditions

15 Month / cool and dry storage area, no exposure to sunlight, 15°C to 25°C, in tightly closed original container

Silicone-free

Yes

Solvent-free

Yes

PVC-free

Yes

Isocyanate-free

No

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Juniorfix pneumatic application gun

CARTGUN-PN-JUNIORFIX-310ML

Powerful and lightweight pneumatic application gun for applying products in cartridges. Ideally suited for adhesives and sealants with high and low viscosities.
x 1 pcs
Cartridge gun

MANCLKGGUN-CART-14:1-(UPTO-310ML)

Sturdy design, semi-open, made of sheet steel with feeding mechanism.
x 1 pcs
Cordless application gun AKP 18-600 M-CUBE

APPLGUN-CORDL-(AKP 18-600)-2X2,0AH

Powerful cordless application gun with automatic decoupling of the push rod
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tile adhesive spreader made of spring steel

ADHSPRDR-WOHNDL-E6-B200MM

x 1 pcs
HaftClean activating surface cleaner

CLNR-STRUCADH-ACTIVATINGCLEANER-400ML

Surface optimisation of non-porous surfaces
Surface bonding agent Primer for Plastic/Wood/Stone

PRIM-BONDSEAL-PLA/WO/STN-250ML

Optimisation of plastic, wood, stone and concrete surfaces
Deep-penetrating primer

PRIM-DEEPSOLVENT-10LTR

Solvent-free, transparent primer for surface hardening and regulation of absorbency.
Application nozzle Standard For 310 ml plastic cartridges

NOZ-SEAL-SCREW-CLEAR-CART-310ML

Coarse thread
x 25 pcs
Universal cleaner type 60

ALUCLNR-60-ADH-AL1-1LTR

Non-corrosive universal cleaning agent for various plastics and powder-painted and metallic surfaces
Tex-Rein cleaning cloth

CLNCLTH-(TEX-REIN)-27X38CM-150PCS

Extra fine cleaning cloth for dust and lint-sensitive areas
Cartridge cutter

CARTKNFE

For cutting plastic cartridges and precision cutting of plastic application nozzles to desired length and angle
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Glue spatula

GLUSPTLA-ABS-COGGING-4MM

For applying all common surface and assembly glues to all wood types
x 3 pcs
V-Cut special cartridge nozzle

JET-CART-SPEC-(V-CUT)-10X8,5

Application nozzle with V-cut specially for adhesives
x 25 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 1
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 4
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 3
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 1
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 2
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 3
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 1
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 1
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 1
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information