Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Bond and Seal structural adhesive - STRUCADH-KD-GREY-POUCH-600ML Bond and Seal structural adhesive - STRUCADH-KD-GREY-POUCH-600ML Bond and Seal structural adhesive - STRUCADH-KD-GREY-POUCH-600ML Bond and Seal structural adhesive - STRUCADH-KD-GREY-POUCH-600ML Bond and Seal structural adhesive - STRUCADH-KD-GREY-POUCH-600ML Bond and Seal structural adhesive - STRUCADH-KD-GREY-POUCH-600ML Bond and Seal structural adhesive - STRUCADH-KD-GREY-POUCH-600ML
Product videos on youtube

When you view and play embedded videos on https://www.wuerth.de, the provider youtube may be able to store your access and analyze your behavior. If you activate the content, i.e. agree to view and play it, a cookie is placed on your computer to record that you have agreed to this in your browser. This cookie does not store any personal data.

For more information, please see our privacy policy and cookie page.

You can also use this link to access the video directly on the plattform of the provider: https://youtu.be/gGbKW0l6p-k

Bond and Seal structural adhesive - STRUCADH-KD-GREY-POUCH-600ML - 1
Bond and Seal structural adhesive - STRUCADH-KD-GREY-POUCH-600ML - 2
Bond and Seal structural adhesive - STRUCADH-KD-GREY-POUCH-600ML - 3
Bond and Seal structural adhesive - STRUCADH-KD-GREY-POUCH-600ML - 4
Bond and Seal structural adhesive - STRUCADH-KD-GREY-POUCH-600ML - 5
Bond and Seal structural adhesive - STRUCADH-KD-GREY-POUCH-600ML - 6
Bond and Seal structural adhesive - STRUCADH-KD-GREY-POUCH-600ML - 7

Bond and Seal structural adhesive

Bond and Seal structural adhesive
STRUCADH-KD-GREY-POUCH-600ML

Art.-no. 0890100182
EAN 4045727065037
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
Elastic PU adhesive and sealant for a wide range of applications

For universal use


Outstanding adhesive strength on a wide range of materials and surfaces



Approved for use with foodstuffs (ISEGA certificate)


  • Harmless to humans in its hardened state

  • Suitable for bonding and sealing in food processing plants


Highly elastic


  • Can be used for joining different materials and materials of the same type

  • Compensates different material expansions

  • Dampens vibrations and noise


Long skin formation time


  • Allows complex components to be bonded and sealed

  • Also ideal for large surfaces

  • Joint parts can be repositioned


Can be sanded and painted over


Following skin formation, it can be mechanically machined and painted over without surface activation (perform preliminary tests to check paint compatibility).



Non-corrosive


Prevents metal corrosion



Low-odour



Silicone-free

Proof of Performance

ISEGA:


Can be used where food is processed or stored, e.g. for bonding wall and floor areas in food processing companies.


Clearance certificate no.: 46567 U 18

Notice
  • Not suitable for glass groove sealing or adhesive bonding on other transparent materials with risk of UV back reflection.

  • Direct exposure to sunlight may result in slight surface yellowing and the development of cracks.

  • Not suitable for expansion joints in construction applications.

  • PVC-based paints and paints that dry by oxidation (oil and alkyd resin-based paints) are not suitable for painting over the adhesive.

  • The use of Würth sealant smoothing agent may cause yellowing.

  • Caution: Contact with solvents or solvent residues should be avoided, in particular during processing and the curing phase. This can lead to permanent damage of the Bond + Seal.

  • Caution: In the case of high surface moisture, very wide adhesive bead application, and/or cavities/air pockets created, backfill foams in the application, there is a risk of blister formation in the adhesive compound.
Optimisation table
Surface/material Optimisation steps* Notes
Anodised aluminium

1. Activating Cleaner


2. Primer for Metal

-
Aluminium (AlMg3, AlMgSi1)

1.   Clean thoroughly with IPA cleaner


2.   Sand lightly with "very fine" non-woven abrasive


3.   Clean again with IPA cleaner


4.   Activating Cleaner


5.   Primer for Metal

-
Non-ferrous heavy metals (brass, copper, bronze etc.)Primer for Metal must be used!
Stainless steel (rustproof)-
Steel (St 37 etc.)For components susceptible to corrosion: 2-component PU or epoxy corrosion protection is required!
Zinc-plated steel (hot-dip or conventionally galvanised)-
Zinc-
Powder coatings

Activating Cleaner

Preliminary testing is recommended for applications involving significant forces or a damp environment.
(PES, EP/PES)
2-component top-coats, water- or solvent-based (PUR, acrylic)

Varioprimer safe + easy

Due to the large number of paints available, this information is only intended as a guide. Please perform preliminary tests where necessary.
2-component primers, water- or solvent-based

Varioprimer safe + easy

-
(PUR, acrylic, epoxy resin)
Cathodic dip coating

Activating Cleaner

-
(E-coating)
Coil coating

Activating Cleaner

-
ABS

1. Activating Cleaner


2. Primer for P/W/S

The sanding process can be omitted for parts subject to low loads.
GFRP (unsaturated polyester), gelcoat side or SMC

1.  Clean thoroughly with IPA cleaner


2.  Sand with "very fine" non-woven abrasive


or grit 60-80 and then vacuum


3.  Clean again with IPA cleaner


4.  Activating Cleaner


5.  Primer for P/W/S

The adhesive surface must be protected against UV radiation (opaque cover).
Hard PVC

1. Activating Cleaner


2. Primer for P/W/S

-
PMMA/PC (without scratch-resistant coating)

Varioprimer safe + easy

The adhesive surface must be protected against UV radiation (opaque cover).
Polyamide

Varioprimer safe + easy

-
Wood, plywood, MDF, wood products and cork

1. Remove dust


2. Primer for P/W/S

-
HPL laminated panels (Resopal, Ultrapas)

Activating Cleaner

-
Glass

Varioprimer safe + easy

The adhesive surface must be protected against UV radiation (opaque cover).
Enamel, porcelain, ceramic, tiles

1. Activating Cleaner or IPA cleaner


2. Varioprimer safe + easy

-
Concrete, mineral mortar, plaster and cement fibreboards

1. Remove dust


2. Deep-penetrating primer

-
Artificial stone (Corian, Varicor)

1. Activating Cleaner


2. Primer for P/W/S

-

Bond and Seal products

B+S


0890 100 1 - 6


0890 100 111 - 3


0890 100 181 - 3


0890 100 11 + 13

B+S Power


0893 235 1


0893 235 2


0893 235 3

B+S Fast


0890 100 710


0890 100 720


0890 100 730

B+S Combi


0893 236 110


0893 236 120


0893 236 130

Metal

Aluminium

1

4

1

1

Leadxxxx
Stainless steel

1

4

1

1

Copper

1

1

1

1

Brass

1

1

1

1

Steel/iron

1

4

1

1

Zinc

1

4

1

1

Plastics

ABS

2

2

2

x
GFRP

2

2

2

Rubber/neoprenexxx

Hard foams

2

2

2

PExxxx
PMMA

5

5

5

-
Polyamide

5

5

5

Polycarbonate = PC

5

5

5

-
Expandable polystyrene (not foam!)

2

2

2

-
PP----
PTFE----
Polyurethane = PU

2

2

2

Hard PVC

2

4

2

Silicone----
Expandable polystyrene----

Surface must be pre-treated, please refer to the technical data sheets according to the application.



1. Prime with Primer for Metal 0890 100 61


2. Prime with Primer for P/W/S 0890 100 62


3. Pre-treat with deep-penetrating primer 0890 545 10


4. Pre-treat with Activating Cleaner 0890 100 60


5. Varioprimer safe + easy, 0890 024 021/0890 024 101

Bond and Seal products

B+S


0890 100 1 - 6


0890 100 111 - 3


0890 100 181 - 3


0890 100 11 + 13

B+S Power


0893 235 1


0893 235 2


0893 235 3

B+S Fast


0890 100 710


0890 100 720


0890 100 730

B+S Combi


0893 236 110


0893 236 120


0893 236 130

Painted surfaces

2-component paints, stove enamels,
cathodic dip coating, painted panels

4

4

4

4

Wood and engineered woods

Wood (including MDF, chipboard)

2

2

2

2

Laminated panels (Resopal, Ultrapas)

4

4

4

l
HPL

4

4

4

4

Decorative panels

Cork

2

2

2

Stone and construction materials

Concrete

2

2

2

2

Bituminous substrates----
Aerated concrete, gypsum, plasterboard

3

3

3

3

Artificial stone (Corian, Varicor)

2

2

2

Delicate natural stone (e.g. marble)----
Natural stone, brick

2

2

2

2

Cement fibreboards

3

3

3

Others

Enamel

5

4

5

4

Glass

5

4

5

4

Fibreglass----
Mirrors----
Porcelain, ceramic, tiles

5

4

5

5

Paper

Cardboard

Fabric----
Leather----

Surface must be pre-treated, please refer to the technical data sheets according to the application.



1. Prime with Primer for Metal 0890 100 61


2. Prime with Primer for P/W/S 0890 100 62


3. Pre-treat with deep-penetrating primer 0890 545 10


4. Pre-treat with Activating Cleaner 0890 100 60


5. Varioprimer safe + easy, 0890 024 021/0890 024 101

ISEGA:


Can be used where food is processed or stored, e.g. for bonding wall and floor areas in food processing companies.


Clearance certificate no.: 46567 U 18

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheet.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • For a range of bonding and sealing tasks

  • Suitable for bonding and sealing in food processing plants

  • For the permanently elastic sealing of spot weld seams
Instructions

The surfaces must be clean, dry and free from grease. For pre-treatment, please refer to the optimisation table in the technical data sheet.


Cut off the threaded spout, screw on the nozzle and cut it to the required width. Apply the adhesive using a suitable application gun. We recommend a minimum adhesive layer thickness of 3 mm to harness the benefits of thick-coat bonding.


For more information, please refer to the technical data sheet.

Contents

600 ml

Container

Bag

Chemical basis

Single component polyurethane

Colour

Grey

Min./max. skin-formation time

45-60 min

Density/conditions

1.25 g/cm³ / prior to hardening, DIN 53479

Full curing speed/conditions

3 mm/d / 23°C and 50% relative humidity, moisture curing

Min./max. processing temperature

5 to 35 °C

Min./max. temperature resistance

-40 to 90 °C

Short term temperature resistance max. /conditions

120 °C / after 8 hours

Min. tensile strength

1.8 N/mm²

Conditions for tensile strength

in accordance with DIN 53504

Min. longitudinal resistance to tearing

6 N/mm

Conditions for resistance to tearing

in accordance with DIN 53515

Elongation at break/conditions

500 % / in accordance with DIN 53504

Max. change in volume

-5 %

Glass transition temperature/conditions

-45 °C / in accordance with DIN 53445

Short-term resistance against

Fuels
Mineral oils
Animal fat
Animal oils
Vegetable fat
Vegetable oils

Shelf life from production/conditions

12 Month / at 10°C to 25°C

Silicone-free

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Druckfix pneumatic application gun

CARTGUN-PN-DRUCKFIX-POUCH-600ML

MASTER
Powerful and lightweight pneumatic application gun for applying products in bag goods. Ideally suited for adhesives and sealants with high and low viscosities.
x 1 pcs
Pack gun 24:1 to 600 ml

MANCLKGGUN-SAUS-24:1-600ML

Robust manual sausage pack applicator gun 24:1 up to 600 ml for highly viscous adhesives and sealants. Can be converted for cartridges
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
Surface bonding agent Primer for Plastic/Wood/Stone

PRIM-BONDSEAL-PLA/WO/STN-250ML

Optimisation of plastic, wood, stone and concrete surfaces
Adhesive remover

CLNR-STRUCADH-REMOVER-400ML

Solvent mixture for dissolving/removing adhesives and sealants
Standard application nozzle For bags

APPLNOZ-STANDARD-F.SAUSPCK-L13CM

x 20 pcs
Tex-Rein cleaning cloth

CLNCLTH-(TEX-REIN)-27X38CM-150PCS

Extra fine cleaning cloth for dust and lint-sensitive areas
HaftClean activating surface cleaner

CLNR-STRUCADH-ACTIVATINGCLEANER-400ML

Surface optimisation of non-porous surfaces
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
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Standard application nozzle for 300 ml and 310 ml metal cartridges

APPLNOZ-(F.CART-MET)-TRANSP

x 12 pcs
HaftClean activating surface cleaner

CLNR-STRUCADH-ACTIVATINGCLEANER-400ML

Surface optimisation of non-porous surfaces
Surface bonding agent Primer for Plastic/Wood/Stone

PRIM-BONDSEAL-PLA/WO/STN-250ML

Optimisation of plastic, wood, stone and concrete surfaces
Adhesive remover

CLNR-STRUCADH-REMOVER-400ML

Solvent mixture for dissolving/removing adhesives and sealants
V-Cut special cartridge nozzle

JET-CART-SPEC-(V-CUT)-10X8,5

Application nozzle with V-cut specially for adhesives
x 25 pcs
Caulking gun up to 300 ml 14:1

MANCLKGGUN-SAUS-14:1-(UPTO-600ML)

Robust sausage pack applicator gun can be converted for cartridges of different sizes and thicknesses
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
Suitable glove:
 
Product
Description
Household glove
Household glove
Description:
Permeation level: 1
Liquid-proof, premium-quality cleaning glove made from natural latex
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 2
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 1
Cotton flocking on the inside
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 4
Nitrile chemical protective glove Long, heavy-duty design
Nitrile chemical protective glove Long, heavy-duty design
Description:
Permeation level: 5
Chemical protective glove made from natural latex and chloroprene
Chemical protective glove made from natural latex and chloroprene
Description:
Permeation level: 1
Cotton flocking on the inside
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information