Structural adhesive Bond+Seal

Structural adhesive, Bond+Seal
STRUCADH-KD-DARKBROWN-POUCH-600ML

Art.-no. 0890100184

Prices for customers after login

Structural adhesive Bond+Seal

Art.-no. 0890100184

Prices for customers after login

Quantity

PU

x20 pcs

In : currently piece / pieces available

Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

Elastic PU adhesive and sealant for a wide range of applications

Universal application


Outstanding adhesive strength on a wide range of materials and surfaces.



Approved for use with foodstuffs (ISEGA certificate)


  • Harmless to health in hardened state

  • Suitable for gluing and sealing in food processing areas


Highly elastic


  • Bonding of identical and different substances possible

  • Compensation of different material expansions

  • Absorbs vibrations and sounds


Long skin formation time


  • Allows bonding or sealing of complex components

  • Also ideal for large surfaces

  • Assembly components can be repositioned


Can be ground/painted


Following skin formation, can be mechanically machined and painted over without surface activation (perform preliminary tests to check paint compatibility).



Not corrosive


Avoids corroding the metal



Odourless



Silicon-free

Notice

Do not allow this product to come into contact with alkyd-resin paint systems. Not suitable for glass groove sealing and for expansion joints in the construction sector.


Direct sunlight may result in yellowing of the surface. Not suitable for PE, PP, PTFE, silicone, polystyrene and plastics.


Minimum adhesive thickness: 3 mm. It is essential to use Adhesion Plus products in order to achieve optimum adhesion results.

Product information

Würth Catalogue(X)

Catalogue page as PDF 1  |  2  |  3  |  4

Flip catalog

Datasheets(X)

Safety data sheet

Application area

For a wide range of bonding and sealing work on surface materials such as metal, painted surfaces, wood, stone, concrete and plastic (polyester and hard PVC).

Instructions

The surfaces must be clean, dry and free from dust and grease. Processing temperature is between +5°C and +35°C.


Best adhesive results are guaranteed when the surfaces are pretreated with Activating Cleaner (art. no. 089010060) and Primer for Metal (art. no. 089010061) or Primer for plastic/wood/stone (art. no. 089010062). Unhardened material can be removed with glue remover (art. no. 089010063), hardened material can only be removed mechanically.


A minimum adhesive layer thickness of 3 mm is recommended to harness the benefits of thick-coat bonding.

Contents

600 ml

Container

Bag

Colour

Dark brown

Chemical basis

Single component polyurethane

Min. skin-formation time

45 min

Min./max. skin-formation time /conditions

45-60 min / at 23°C and 50% relative humidity

Full curing speed/conditions

3 mm/d / 23°C and 50% relative humidity, moisture curing

Shore hardness A/conditions

40 / in accordance with DIN 53505

Shore A hardness

40

Min. tensile strength

1.8 N/mm²

Min./max. processing temperature

5 to 35 °C

Max. short-term temperature resistance

120 °C

Min./max. temperature resistance

-40 to 90 °C

Shelf life from production/conditions

12 Month / at 10°C to 25°C

Silicone-free

Yes

Isocyanate-free

No

Shelf life from production

12 Month

Additive article:

 
Product
Description
Quantity
PU
price
/PU
Standard application nozzle

AY-PLASTICNOZZLE-STRUCADH-CLEAR

For 300 ml + 310 ml metal cartridges (fine thread)
x 12 pcs
Surface cleaner Activating Cleaner

CLNR-STRUCADH-ACTIVATINGCLEANER-400ML

Surface optimisation of non-porous surfaces
Surface bonding agent Primer for Metal

PRIM-BONDSEAL-PLUS-METAL-250ML

Surface optimisation of metallic surfaces
Surface bonding agent Adhesion Plus for plastic/wood/stone

PRIM-BONDSEAL-PLA/WO/STN-250ML

Optimisation of plastic, wood, stone and concrete surfaces
Adhesive remover

CLNR-STRUCADH-REMOVER-400ML

For removing unhardened PU and hybrid adhesives/sealants
Special cartridge nozzle V-Cut

JET-CART-SPEC-(V-CUT)-10X8,5

Application nozzle with V-cut specially for adhesives
x 25 pcs
Manual application gun Pressfix

CARTGUN-POUCH-MAN-PRESSFIX-600ML

For bag sealants
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information