Stripping tool UNIVERSAL PLUS
Stripping tool Universal PLUS
STRTL-(UNIVERSAL-PLUS)
Art.-no. 071441 033
EAN 4053479258171
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Longitudinal cuts for stripping long sections of cable
- Longitudinal stop with 11 mm stripping length for connection clamps (1.5–2.5 mm²)
- Two-way longitudinal stop for right-handed and left-handed users
- Longitudinal stop with parking position for free conductor bypass and any stripping length
- Suitable for flat cables up to 15 mm wide and flexible conductors 1.5–50.0 mm²
- Blades coated with titanium nitride for higher cutting speed, longer service life
- Anti-slip surface
- Locking mechanism prevents uncontrolled opening of the tool
- Made in Germany
Not suitable for working on or in the vicinity of live parts.
Datasheets(X)
For sheath stripping NYM-J, NYY-J, H03VV-H2-F, H03VV-F, H05VV-F, (N)HXH-J E30-E90, J-Y(ST)Y, BMK J-Y(ST)Y, (N)HXCH E30-E90, JE-H(ST)H E30-E90, JE-H(ST)HRH E30-E90, Cat5, Cat6, Cat7, Profibus, TV coaxial cables, flat cables up to 15 mm wide, single-core cables 1.5 mm² and 2.5 mm²
Type description | UNIVERSAL PLUS |
Min./max. cable diameter | 4-15 mm |
Min./max. wire cross section | 1.5-50 mm² |
Min./max. American Wire Gauge (AWG) | 16-1 |
Length x width x height | 130 x 38 x 24 mm |
Material | Plastic / metal |
Colour | Black, Red |