Stripping tool UNIVERSAL BASIC
Stripping tool Universal BASIC
STRTL-(UNIVERSAL-BASIC)
Art.-no. 071441 043
EAN 4062856501458
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 4-blade arrangement for reduced effort and improved precision
- Longitudinal stop with 11 mm stripping length for connection clamps (1.5–2.5 mm²)
- Two-way longitudinal stop for right-handed and left-handed users
- Fixing device on handle end
- Blades coated with titanium nitride for higher cutting speed, longer service life
- Anti-slip surface
- Locking mechanism prevents uncontrolled opening of the tool
- Made in Germany
Not suitable for working on or in the vicinity of live parts.
Datasheets(X)
For sheath stripping NYM-J, NYY-J, H05RN-F, H07RN-F, H05RR-F, H07RR-F, H05BQ-F, H07BQ-F, H05V-K, H07V-K, H05V-U, H07V-U, single-core cables 1.5 mm² and 2.5 mm²
Type description | UNIVERSAL BASIC |
Min./max. cable diameter | 8-15 mm |
Min./max. wire cross section | 1.5-2.5 mm² |
Min./max. American Wire Gauge (AWG) | 15-13 |
Length x width x height | 130 x 38 x 25 mm |
Material | Plastic / metal |
Colour | Black, Red |