Stripping tool POWER AND SAFETY CABLE
Stripping tool power and security cable
STRTL-ENERGY/SAFETY-(2,5-6,0SMM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Longitudinal stop: 8, 10, 12 mm
- Blades coated with titanium nitride for higher cutting speed, longer service life
- Anti-slip surface
- Locking mechanism prevents uncontrolled opening of the tool
- Fastening clip for safe storage
- Made in Germany
Not suitable for working on or in the vicinity of live parts.
Datasheets(X)
For sheath stripping photovoltaic cables, PV1-F, NSGAFÖU
Type description | ENERGY SECURITY |
Min./max. cable diameter | 7.5-9.5 mm |
Min./max. wire cross section | 2.5-6.0 mm² |
Min./max. American Wire Gauge (AWG) | 13-10 |
Length x width x height | 124 x 35 x 25 mm |
Material | Plastic / metal |
Colour | Black |