Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Stripping tool CAT

Stripping tool CAT
STRTL-CAT-(4,5-10MM)

Art.-no. 071441 045

EAN 4062856504275

-,--
price per selected packing unit
| Individual prices for customers after login
Stripping tool CAT

Art.-no. 071441 045

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

No cutting depth adjustment required
  • 2 pairs of blades for two-stage stripping (outer sheath and foil shielding)

  • No damage to the inner shielding/cable elements

  • Length scaling for accurate stripping

  • Blades coated with titanium nitride for higher cutting speed, longer service life

  • Anti-slip surface

  • Locking mechanism prevents uncontrolled opening of the tool

  • Made in Germany
Notice

Not suitable for working on or in the vicinity of live parts.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sheath stripping Cat5, Cat6, Cat6e, Cat7 cables, Profibus, cables with thin outer insulation

Type description

CAT

Min./max. cable diameter

4.5-10 mm

Length x width x height

100 x 18 x 18 mm

Material

Plastic / metal

Colour

Black, Red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information