Stripping tool CAT/NETWORK
Stripping tool CAT/network
STRTL-CAT/NETWORK-(4,5-10MM)
Art.-no. 071441 035
EAN 4053479258218
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Stripping device for conductors and stranded wires 0.2–0.3–0.8–1.5–2.5–4.0 mm²
- Sliding blade coated with titanium nitride
- Blades coated with titanium nitride for higher cutting speed, longer service life
- Anti-slip surface
- Locking mechanism prevents uncontrolled opening of the tool
- Fastening clip for safe storage
- Made in Germany
Not suitable for working on or in the vicinity of live parts.
Datasheets(X)
For sheath stripping Cat5, Cat6, Cat6e, Cat7 cables, Profibus, cables with thin external insulation, J-Y(ST)Y, single-core cables 0.2 mm², 0.3 mm², 0.8 mm², 1.5 mm², 2.5 mm², 4.0 mm²
Type description | CAT NETWORK |
Min./max. cable diameter | 4.5-10 mm |
Length x width x height | 124 x 35 x 25 mm |
Material | Plastic / metal |
Colour | Black, Red |