Stripping tool AM 130 PLUS
Stripping tool AM 130 PLUS
STRTL-AM130PLUS-(8-13MM)
Art.-no. 071441 031
EAN 4053479258164
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Four-blade arrangement for reduced effort and improved precision
- Stripping device for conductors and stranded wires 0.2–0.3–0.8–1.5–2.5–4.0 mm²
- Sliding blade coated with titanium nitride
- Blades coated with titanium nitride for higher cutting speed, longer service life
- Two-component handle sections for a secure grip
- Improved locking mechanism prevents uncontrolled opening of the tool
- Fastening clip for safe storage
- Made in Germany
Not suitable for working on or in the vicinity of live parts.
Datasheets(X)
For sheath stripping NYM-J, NYY-J, H05RN-F, H07RN-F, H05RR-F, H07RR-F, H05BQ-F, H07BQ-F H05V-K, H07V-K, H05V-U, H07V-U, BMK J-Y(ST)Y, (N)HXH-J E30-E90, (N)HXCH E30-E90, JE-H(ST)H E30-E90, JE-H(ST)HRH E30-E90, TPE-U, single-core cables 0.2 mm², 0.3 mm², 0.8 mm², 1.5 mm², 2.5 mm², 4.0 mm²
Suitable for use in conjunction with flush-mounted, cavity wall and concrete appliance sockets
Type description | AM 130 PLUS |
Min./max. cable diameter | 8-13 mm |
Min./max. wire cross section | 0.2-4.0 mm² |
Min./max. American Wire Gauge (AWG) | 24-12 |
Length x width x height | 124 x 37 x 25 mm |
Material | Plastic / metal |
Colour | Black, Grey, Red |