Stripping knife AM 280
Wire stripper knife AM 280
WRESTRKNFE-HOKBLDE-AM280-(8-28MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Hooked blade coated with titanium nitride
- Cutting depth adjustable using the screw on the end of the handle
- Blade coated with titanium nitride for higher cutting speed, longer service life
- Automatic adjustment to round or longitudinal cuts
- Spare blade coated with titanium nitride in the housing
- Made in Germany
Not suitable for working on or in the vicinity of live parts.
Datasheets(X)
For sheath stripping NYM-J, NYY-J, NAYY-J, H05RN-F, H07RN-F, H05RR-F, H07RR-F, (N)HXH-J E30-E90, J-Y(ST)Y, BMK J-Y(ST)Y, (N)HXCH E30-E90, JE-H(ST)H E30-E90, JE-H(ST)HRH E30-E90 from ∅ 13 mm
Type description | AM 280 |
Min./max. cable diameter | 8-28 mm |
Length x width x height | 170 x 29 x 35 mm |
Material | Plastic / metal |
Colour | Black |
SPREBLDE-(WRESTRKNFE-AM280/280PLUS/281)
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!