Stripping bar with nail claw and nail slot
Stripping bar long
FORMWRKDEV-HEAVY-DUTY
Art.-no. 0993014001
EAN 4099618880605
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Drop-forged and hardened special steel
- Optimal leverage 1,000 | 1,375 | 1,700 kg
- Standard version for nail heads up to 14 mm in diameter
- Freedom of movement in tight spaces (Murxli)
Datasheets(X)
- Ideal for use in construction, in particular for stripping concrete from formwork
- Often used in the construction industry to remove formwork efficiently and safely
Max. operating force | 100 N |
Overall length | 140 cm |
Thickness of lever | 120 cm |
Product weight (per item) | 5.300 kg |
Shank mount diameter | 14 mm |
Shank width | 75 mm |