Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Strip fuse DIN 72581

Flat fuse DIN 72581
FLFSE-DIN72581PART2-80A-41X11MM

Art.-no. 073180
EAN 4011231757027
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
DIN 72581-2

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Glow plugs, diesel engines, alternators, starter motors, air conditioners, automatic transmissions, electric seats

Max. current

80 A

Max. nominal voltage

32 V/DC

Min./max. operating temperature

-40 to 125 °C

Length x width (L x B)

41 x 11 mm

Elongated hole width

5.5 mm

Material

Zinc

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Fuse holder For threaded fuses MIDI

FLBLDEFSEHOLD-MIDI

With improved contact protection
x 2 pcs