Strip fuse DIN 72581
Flat fuse DIN 72581
FLFSE-DIN72581PART2-80A-41X11MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
DIN 72581-2
Glow plugs, diesel engines, alternators, starter motors, air conditioners, automatic transmissions, electric seats
![]() | |
Max. current | 80 A |
Max. nominal voltage | 32 V/DC |
Min./max. operating temperature | -40 to 125 °C |
Length x width (L x B) | 41 x 11 mm |
Elongated hole width | 5.5 mm |
Material | Zinc |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt