Strip for quick-mount number plate holder Twin-Fixx, printed
Strip for number plate holder, Twin-Fixx printed
NPH-PRNT-STRIP-TWINFIXX-8COLOURED
Art.-no. 0824010108
EAN 4046778363264
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Easy to use
Robust design
Long-lasting advertising effect thanks to high degree of stability and long service life
Large printing area
Provides ideal opportunities for optimum advertising
Meets EU directive (EEC 74/483)
Datasheets(X)
Strip can be opened by hand by pushing on the front left or right-hand side with a thumb and sliding the strip downwards.
Design | Strip |
Colours of print | 8-coloured |
Minimum order quantity | 100 PCS |
Printed strip width x printed strip height | 460 x 13 mm |
Width | 465 mm |
Height | 23 mm |
Material | Plastic |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!