Strip for number plate holder Clipster, printed
Strip for number plate holder, Clipster printed
NPH-PRNT-STRIP-CLIPSTER-5COLOURED
Art.-no. 0824100105
EAN 4038898197409
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Easy to use
Robust design
Long-lasting advertising effect thanks to high degree of stability and long service life
Large printing area
Provides ideal opportunities for optimum advertising
Meets EU directive (EEC 74/483)
Datasheets(X)
Changing the strip is easy even if mounting space on the vehicle is tight, as the strip is pushed on from the front.
Design | Strip |
Colours of print | 5-coloured |
Minimum order quantity | 100 PCS |
Printed strip width x printed strip height | 460 x 12 mm |
Width | 486 mm |
Height | 20 mm |
Material | Plastic |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!