Strip for Basixx number plate holder, printed
NPH-PRNT-STRIP-BASIXX-4COLOURED
Art.-no. 0825010104
EAN 4046777911718
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Easy handling, even in confined spaces
Strip is attached from the front
Robust design
Highly robust and durable for adverts that last
Large printing area
For perfect advert placement
Datasheets(X)
Design | Strip |
Colours of print | 4-coloured |
Suitable for base-plate width | 520 mm |
Minimum order quantity | 200 PCS |
Printed strip width x printed strip height | 500 x 16 mm |
Width | 520 mm |
Height | 21 mm |
Material | Plastic |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!