Striker plate for tubular frame mortise locks RR02
Locking plate for mortise lock tubular frame 02
LOKPLT-(F.MORTLOK-TF02)-DIN/R-L-ZN-MAT
Art.-no. 0688509901
EAN 4052713290717
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For versatile use with tubular frame mortise locks, suitable for doors with DIN R and DIN L
- Central aperture for latch and bolt, which enables flexible installation
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For living areas and public areas (tubular frame doors, profile doors), plastic or metal house doors and side entrance doors.
![]() | |
Fire protection certified | No |
Material | Steel |
Surface | Zinc plated |
DIN direction | DIN R/L |
Length | 245 mm |
Width (B) | 24 mm |
Material thickness | 3 mm |
Hole distance | 221 mm |
Environmental Product Declaration | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
