Striker plate For tubular frame mortise locks RR02
Locking plate for mortise lock tubular frame 02
AY-LOCKPLATE-TF02-DIN/R-L-ZN-MATT
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1257520.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1271024.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/3536011.jpg)
Register now and access more than 125,000 products
- Central aperture for latch and bolt, suitable for use with DIN R and DIN L doors
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For living areas and public areas (tubular frame doors, profile doors), plastic or metal house doors and side entrance doors.
![]() | |
Fire protection certified | No |
Material | Steel |
Surface | Zinc plated |
DIN direction | DIN R/L |
Length | 245 mm |
Width (B) | 24 mm |
Material thickness | 3 mm |
Hole distance | 221 mm |
Environmental Product Declaration | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!