Stretch high-visibility jacket
High-visibility jacket Stretch
JACKET STRETCH HIVIS FOREST ORANGE S
Art.-no. M409530000
EAN 4251387533162
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Durable all-season jacket with breathable mesh lining and optimal comfort and freedom of movement
- 3 exterior zip pockets, 1 inside pocket with zip
- Adjustable cuffs with internal elastic wrist strap, adjustable waist with drawstring
- Segmented reflective strip incl. Shoulder reflective strips for optimal visibility
- Ergonomic cut
- Breathable and wind and water resistant, EN ISO 20471, Class 3
Product information
Datasheets(X)
Colour | Luminous orange, Grey |
Size | S |
Material | 90% polyester, 10% elastane |
Fabric weight per m2 | 215 g |
Washable at | 40°C |