Stretch-fit fleece sweater
Fleece sweater Stretchfit
FLEECE HALF ZIP STRETCHFIT BLACK XXL
Art.-no. M456102004
EAN 4251012161517
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Lightweight, elasticated, breathable
- Breast pocket and sleeve pocket
- 4-way stretch mesh fabric under the arms
- Short zip, high collar, chin protection, active moisture wicking
- Elasticated cuffs, thumb loops
Datasheets(X)
Colour | Black |
Size | XXL |
Material | 100% polyester |
Fabric weight per m2 | 200 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not iron, Do not dry clean, Tumble drying at low temperature |