Stretch X winter softshell jacket
Winter softshell jacket Stretch X
SOFTSHELL JKT WINTER STRETCH X NAVY M
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Water-repellent (8000 mm water column), breathable 4000 MVP
- Reinforced shoulders, reflective inserts
- 8 outer pockets and 2 inner pockets, concealed opening for headphone cable
- E-care fabric (provides 99% protection against electromagnetic radiation)
- Removable hood
Datasheets(X)
Colour | Blue |
Size | M |
Material | 96% polyester, 4% elastane |
Washable at | 40°C |
Care instruction | Do not bleach |