Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Stretch X vest

Stretch X work vest
WORK VEST STRETCH X GREY XXL
MODYF

Art.-no. M402117004
EAN 4251402734321
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
The innovative vest is made of comfortable stretch material. The combination of cotton and polyester materials provides durability while being kind to skin. Covered buttons prevent surfaces from being scratched.
  • Buttons covered to prevent scratches

  • 7 outer, 2 pen pockets

  • E-care fabric (provides 99% protection against electromagnetic radiation)

  • Reflective inserts, adjustable hook and loop hem

  • Triple stitched seams, ID holder clips

  • STANDARD 100 by OEKO-TEX®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey

Size

XXL

Material

72% cotton, 25% polyester, 3% elastane

Fabric weight per m2

260 g

Washable at

60°C

Care instruction

Do not bleach
Tumble drying normal
Ironing with low temperature
Do not dry-clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information