Stretch X vest
Stretch X work vest
WORK VEST STRETCH X GREY M
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Buttons covered to prevent scratches
- 7 outer, 2 pen pockets
- E-care fabric (provides 99% protection against electromagnetic radiation)
- Reflective inserts, adjustable hook and loop hem
- Triple stitched seams, ID holder clips
- STANDARD 100 by OEKO-TEX®
Datasheets(X)
Colour | Grey |
Size | M |
Material | 72% cotton, 25% polyester, 3% elastane |
Fabric weight per m2 | 260 g |
Washable at | 60°C |
Care instruction | Do not bleach |