Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Stretch X trousers

Trousers Stretch X
WORK TROUSERS STRETCH X GREEN 64
MODYF

Art.-no. M403374447
EAN 4251596834715
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
These modern trousers are made from stretch material. They provide resilience and maximum comfort. Covered buttons prevent surfaces from being scratched.
  • Buttons covered to prevent scratches

  • 7 outer pockets, 2 pen pockets, ruler pocket

  • E-Care fabric (provides 99 % protection against electromagnetic radiation)

  • Reflective inserts, ergonomic cut in reinforced knee area, elasticated waistband

  • Triple stitched seams, ID holder clips

  • Knee pockets, certified in accordance with DIN EN 14404

  • STANDARD 100 by OEKO-TEX®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Green

Size

64

Size FR/ES/PT/BE

58

Material

72% cotton, 25% polyester, 3% elastane

Fabric weight per m2

260 g

Washable at

60°C

Care instruction

Do not bleach
Tumble drying normal
Ironing with low temperature
Do not dry-clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information