Stretch X sweat jacket
Sweat jacket Stretch X
SWEATJACKET STRETCH X GREY S
Art.-no. M450720000
EAN 4251761461197
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Triple seam in contrasting colour
- 2 pockets
- SBS zip
Datasheets(X)
Colour | Grey |
Size | S |
Material | 60% cotton, 34% polyester, 6% elastane |
Fabric weight per m2 | 280 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |