Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Stretch X sweat jacket

Sweat jacket Stretch X
SWEAT JACKET STRETCH X DARK BLUE XS

Art.-no. M450718010

EAN 4251761461180

-,--
price per selected packing unit
| Individual prices for customers after login
Stretch X sweat jacket

Art.-no. M450718010

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fashionable light jacket made from structured stretch fabric with zip. Perfectly matched to the Stretch X collection
  • Triple seam in contrasting colour

  • 2 pockets

  • SBS zip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Dark blue

Size

XS

Material

60% cotton, 34% polyester, 6% elastane

Fabric weight per m2

280 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information