Stretch X sweat jacket
Sweat jacket Stretch X
SWEAT JACKET STRETCH X DARK BLUE 4XL
Art.-no. M450718006
EAN 4251761461159
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Triple seam in contrasting colour
- 2 pockets
- SBS zip
Datasheets(X)
Colour | Dark blue |
Size | 4XL |
Material | 60% cotton, 34% polyester, 6% elastane |
Fabric weight per m2 | 280 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |