Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Stretch X pilot jacket

Pilot's jacket, Stretch X
PILOT JACKET STRETCH X BEIGE XL
MODYF

Art.-no. M411256003
EAN 4251596835804

€ 93.95
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Water-resistant, elasticated jacket with 100% recycled Thermore® padding. E-care fabric provides 99% protection against electromagnetic radiation.
  • Water-repellent (5000 mm water column), breathable

  • 3 outer pockets with zip closure, 2 pen pockets, 3 inside pockets, 2 with pocket flap

  • Reflective inserts, elasticated cuffs and hem, concealed zip

  • EN 343 Class 3/1, bonded seams, watertight (except white colour)

  • STANDARD 100 by OEKO-TEX®

Thermore® is a registered trademark of the company FISI FIBRE SINTETICHE S.p.A., IT

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Beige

Size

XL

Material

97% polyester, 3% elastane

Fabric weight per m2

210 g

Standards

EN 343

EN standard

343

Material of lining

100% polyester

Padding

100% remanufactured polyester

Coating weight of padding per m²

120 g

Washable at

40°C

Care instruction

Do not bleach
Do not dry in drum dryer
Ironing with low temperature
Do not dry-clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information