Stretch X pilot jacket
Pilot's jacket, Stretch X
PILOT JACKET STRETCH X ANTHRACITE XXL
Art.-no. M411207004
EAN 4251402722342
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Water-repellent (5000 mm water column), breathable
- 3 outer pockets with zip closure, 2 pen pockets, 3 inside pockets, 2 with pocket flap
- Reflective inserts, elasticated cuffs and hem, concealed zip
- EN 343 Class 3/1, bonded seams, watertight (except white colour)
- STANDARD 100 by OEKO-TEX®
Thermore® is a registered trademark of the company FISI FIBRE SINTETICHE S.p.A., IT
Datasheets(X)
Colour | Anthracite |
Size | XXL |
Material | 97% cotton, 3% elastane |
Fabric weight per m2 | 210 g |
Standards | EN 343 |
EN standard | 343 |
Material of lining | 100% polyester |
Padding | 100% recycled polyester |
Padding weight per m² | 120 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |