Stretch X ladies' trousers
Ladies' trousers Stretch X
TROUSERS STRETCH X LADY BLACK 36
Art.-no. M403473501
EAN 4251761464631
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Concealed buttons to prevent scratches
- Seven outer pockets, two pen pockets, ruler pocket
- E-care fabric (provides 99 % protection against electromagnetic radiation)
- Reflective inserts, ergonomic cut in the reinforced knee area, elasticated waistband
- Triple-stitched seams, ID holder clips, knee pockets, certified in accordance with DIN EN 14404, STANDARD 100 by OEKO-TEX®
Datasheets(X)
Colour | Black |
Size | 36 |
Size FR/ES/PT/BE | 38 |
Material | 72% cotton, 25% polyester, 3% elastane |
Fabric weight per m2 | 260 g |
Standards | EN 14404 |
EN standard | 14404 |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean |
Confection size UK | 28 |