Stretch X jacket
Stretch X jacket
WORK JACKET STRETCH X ANTHRACITE L
Art.-no. M401251002
EAN 4251402733980
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Buttons covered to prevent scratches
- 5 outer, 2 inner pockets, pen pocket
- E-care fabric (provides 99% protection against electromagnetic radiation)
- Reflective inserts, cuffs and hem adjustable with hook and loop fastening
- Triple stitched seams, ID holder clips
- STANDARD 100 by OEKO-TEX®
Datasheets(X)
Colour | Anthracite |
Size | L |
Material | 72% cotton, 25% polyester, 3% elastane |
Fabric weight per m2 | 260 g |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean |