Stretch X dungarees
Stretch X work dungarees
WORK BIB PANTS STRETCH X GREY 48
MODYF
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
- Buttons covered to prevent scratches
- 8 outer, 2 pen pockets, ruler pocket
- E-care fabric (provides 99% protection against electromagnetic radiation)
- Reflective inserts, ergonomic cut in the reinforced knee area, waistband adjustable with press studs
- Triple-stitched seams, ID holder clips, knee pockets, certified in accordance with DIN EN 14404
- STANDARD 100 by OEKO-TEX®
Colour | Grey |
Size | 48 |
Size FR/ES/PT/BE | 42 |
Material | 72% cotton, 25% polyester, 3% elastane |
Fabric weight per m2 | 260 g |
Standards | EN 14404 |
EN standard | 14404 |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with low temperature, Do not dry-clean |
Confection size UK | 33 |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt