Stretch X S3 safety shoe
Safety shoe S3 Stretch X
SHOE STRETCH X S3 GREY 39
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Breathable suede, fabric inserts
- Mesh inner lining, pull-on strap made from high-quality microfibre
- Fibreglass protective toe cap, fabric anti-perforation protection
- Non-slip SRC PU outsole, comfort width 11 (wide fit)
- DGUV 112-191 (BGR 191), flexible thanks to CORDURA® (extremely abrasion-resistant) stretch inserts, non-metal
- Approx. 570 g per shoe in size 42
CORDURA® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland.
Datasheets(X)
Colour | Grey |
Size | 39 |
Material of shoes upper | Suede with textile insert |
Safety category | S3 |
Standards | ISO 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Type description | Low-cut shoe |
Foot width | 11 (standard width safety shoes) |