Stretch Evolution hat
Hat Evolution
BEANIE EVOLUTION ANTHRACITE/LIME
Art.-no. M436224999
EAN 4255576545127
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Pleasantly soft and stylish hat
- Recycled polyester content
Datasheets(X)
Colour | Black, Lime green |
Size | One size |
Material | 51% polyester (recycled), 49% acryl |
Washable at | Handwash |
Care instruction | Do not bleach, Do not iron, Do not dry clean, Do not dry in drum dryer |