Stretch Evolution fleece jacket
Fleece jacket Evolution
FLEECE JACKET EVOLUTION ANTHRACITE 3XL
Art.-no. M456298005
EAN 4251792868934
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Excellent moisture regulation, quick drying, anti-pilling
- Two side pockets with double zip, flat seams
- Coloured and reflective front zip
- Integrated face warmer
- STANDARD 100 by OEKO-TEX®
Datasheets(X)
Colour | Anthracite, Lemon |
Size | 3XL |
Material | 96% polyester, 4% elastane |
Fabric weight per m2 | 270 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |