Streetstyle hoody
Streetstyle sweat jacket
HOODY STREETSTYLE BLACK M
Art.-no. M450500001
EAN 4251402747437
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Durable, soft-textured inner, concealed zip
- Practical pockets
- Hood in contrasting design with drawstring
- Reinforced seams
- Elastic ribbed cuffs and hem
Datasheets(X)
Colour | Black |
Size | M |
Material | 80% cotton, 20% polyester |
Fabric weight per m2 | 280 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |