Straight screw-in connector, insertable for central lubrication units
Straight screw-in connector insertable
FITT-CLS-(SCREWIN-FITT)-SR-PLG-D6-M6X1K
Art.-no. 0884606051
EAN 4038898874652
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The screw-in threads are tapered and thus self-sealing.
- The size of screw-in thread depends on the lubrication point/manifold point.
The straight screw-in connectors for 4-mm and 6-mm pipe diameters are suitable for use in the low-pressure range only.
Datasheets(X)
For connection of a line to a lubrication point or divider manifold point.
![]() | |
Suitable for hose external diameter | 6 mm |
Connection thread (d2) | M6 x 1 tapered |
Material | Brass |
Surface | Nickel plated |
