Straight pipe connector with groove
Straight pipe connector with groove
FITT-CLS-PIPESOCKET-SR-FLUTE-D6-L20MM
Art.-no. 0884600055
EAN 4038898873433
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For connection to insertion fittings
Datasheets(X)
![]() | |
Suitable for hose external diameter | 6 mm |
Width across flats (SW) | 10 mm |
Length (L) | 20 mm |
Material | Steel |
Surface | Zinc plated yellow |
